The site is undergoing scheduled maintenance on Saturday March 6th. Intermittent outages may occur from 7:30 AM until 10:00 AM.

Menu Search
Search
AMERICAN FITTINGS #SL10

Locknut, Sealing; Steel; Rigid/IMC Conduit; 4 in.

SKU # 66236418400 Manufacturer Series: SL
View more versions of this product
Trade Size: 4 in.
Type: Lock Nut, Sealing
Material: Steel
Application: Rigid/IMC Conduit

Additional Info: Diameter: 5-9/50 in., Thickness: 16/50 in., Finish: Zinc Plated