Menu Search
Search
LEVITON #HUB-34

Conduit Hub, 3/4 in., Die Cast Zinc, Threaded, Insulated

SKU # 07847750554
RoHS Compliant
Type: Conduit Hub
Installation: Threaded
Material: Die-cast Zinc
Throat: Insulated
Ground: Grounding
Application: Water-tight
Trade Size: 3/4 in.