Menu Search
Search
EATON CROUSE-HINDS SERIES #ST-1

Myers™ Conduit Hub, Basic; Zinc; Insulated; 1/2 in.

SKU # 78473110003 Manufacturer Series: Scru-Tite®
View more versions of this product
Throat: Insulated
Trade Size: 1/2 in.
Type: Conduit Hub, Basic
Installation: Threaded with Sealing Ring and Nut
Material: Zinc
Ground: Non-Grounding
Application: General Use, Rigid Conduit