Menu Search
Search
EMERSON #TWAD-125

Appleton EMT Threaded End Fitting Split, Slip-On

SKU # 78138169090

Compare

Maximum number of products selected.
Adapter Type: EMT Threaded End Fitting
Installation: Split, Slip-On
Material: Steel
Trade Size: 1-1/4 in.