Thomas and Betts
Adapter, Threaded, M20-1/2 in. NPT Trade
SKU
#
78621094569
Manufacturer Series:
Pos-E-Kon
RoHSCompliant
Specifications
Adapter Type:
Threaded Adapter
Material:
Zinc and Chrome-plated Steel
Trade Size:
M20-1/2 in. NPT
Description
Conduit End Adapters: Adapter Type - Threaded Adapter; Material - Zinc and Chrome Plated Steel; Trade Size - M20-1/2 in. NPT; Manufacturer Series - Pos-E-Kon