The site is undergoing scheduled maintenance on Saturday March 6th. Intermittent outages may occur from 7:30 AM until 10:00 AM.

Menu Search
Search
SOUTHWIRE #E-IE-050WT

SIMPushâ„¢ Elbow, Inside; Push-to-Install; Copper-Free Aluminum; EMT; 90 deg; 1/2 in.

SKU # 03288671355
Type: Inside Elbow
Installation: Push-to-Install
Material: Copper-free Aluminum
Application: EMT
Angle: 90 Degree
Trade Size: 1/2 in.

Replaces traditional screw and compression couplings-no tools required. Maintains grounding path. Reusable, tested up to 100 removal cycles.

Additional Info: Concrete tight. Includes SIMPushâ„¢ removal tool.