The site is undergoing scheduled maintenance on Saturday March 6th. Intermittent outages may occur from 7:30 AM until 10:00 AM.

Menu Search
Search
ABB INSTALLATION PRODUCTS #8132

Thomas and Betts Rigid or IMC Short Elbow Malleable Iron

SKU # 78621008132
RoHS Compliant
Type: Rigid or IMC Short Elbow
Installation: Threadless
Material: Malleable Iron
Throat: Nylon Insulated
Application: Concrete-Tight
Trade Size: 1 in.

Conduit Elbow Joints: Type - Rigid or IMC Short Elbow; Installation - Threadless ; Material - Malleable Iron; Throat - Nylon Insulated; Application - Concrete-Tight ; Trade Size - in - 1