Menu Search
Search
ABB INSTALLATION PRODUCTS #BUWV-N027-UL

PMA® Conduit Elbow, 1/2 in., Polyamide/Nylon 6, Threaded, 90°

SKU # 78620994811 Manufacturer Series: FIXPlus
RoHS Compliant
Type: Conduit Elbow
Installation: Threaded
Material: Polyamide/Nylon 6
Angle: 90 Degree
Trade Size: 1/2 in.