Menu Search
Search
SOUTHWIRE #P-CP-075WT

SIMPushâ„¢ Coupling; UV-Resistant PVC; Push-to-Install; 3/4 in.

SKU # 03288671452
Type: Coupling
Material: UV-Resistant PVC
Installation: Push-to-Install
Trade Size: 3/4 in.
Application: Schedule 40 and 80, UL-Listed PVC Conduit, HDPE Cable in Conduit

No adhesive needed. Reusable, tested up to 100 removal cycles.

Additional Info: Includes SIMPushâ„¢ removal tool. IP66, NEMA 3S, watertight, concrete tight, rated for direct burial.