The site is undergoing scheduled maintenance on Saturday March 6th. Intermittent outages may occur from 7:30 AM until 10:00 AM.

Menu Search
Search
SOUTHWIRE #E-FC-050W

SIMPushâ„¢ Coupling, Liquidtight Combination; Copper-free Aluminum; Push-to-Install; EMT; 1/2 in.

SKU # 03288671353
Type: Liquidtight Combination Coupling
Material: Copper-free Aluminum
Installation: Push-to-Install
Trade Size: 1/2 in.
Application: EMT

Replaces traditional screw and compression couplings-no tools required. Maintains grounding path. Reusable, tested up to 100 removal cycles.

Additional Info: SIMPushâ„¢ removal tool not included.