Menu Search
Search
EATON CROUSE-HINDS SERIES #TCC1

Coupling, Rigid Conduit/IMC; Malleable Iron; 1/2 in.

SKU # 78456492295
Type: Rigid Conduit and IMC Coupling
Material: Malleable Iron
Installation: Threaded Split
Trade Size: 1/2 in.
Application: Concrete-Tight

Additional Info: Dimension: 2.75 in. H x 2.94 in. W, Clamping Hardware: Electrogalvanized Steel, Gasket: Neoprene