Menu Search
Search
CALPIPE INDUSTRIES #S61000CP00

Calbrite™ Coupling, Rigid Conduit; Threaded; 1 in.

SKU # 84765600168
View more versions of this product
Trade Size: 1 in.
Type: Rigid Conduit
Material: Stainless Steel
Installation: Threaded

Additional Info: Length: 2.00 in., Diameter: 1.55 in. OD x 1.27 in. ID, Wall Thickness: 0.16 in.