The site is undergoing scheduled maintenance on Saturday March 6th. Intermittent outages may occur from 7:30 AM until 10:00 AM.

Menu Search
Search
SOUTHWIRE #LTNM-BC-100WT

SIMPushâ„¢ Connector, Nonmetallic Liquidtight; Push-to-Install; UV-Resistant PVC; 1 in.

SKU # 03288671470
Type: Nonmetallic Liquidtight Connector
Trade Size: 1 in.
Installation: Push-to-Install
Material: UV-Resistant PVC
Angle: Straight
Application: Type B Liquidtight Conduit

Replaces traditional screw and compression couplings-no tools required. Reusable, tested up to 100 removal cycles.

Additional Info: Includes SIMPushâ„¢ removal tool. IP66, NEMA 3S, watertight, concrete tight, rated for direct burial. cULus listed to standard 514B.