Menu Search
Search
O-Z/GEDNEY #7200GSR

Connector, EMT Conduit; Steel; Straight; 2 in.

SKU # 68785587667 Manufacturer Series: ETP 7000GSR
Type: EMT Conduit Connector
Trade Size: 2 in.
Installation: Compression
Material: Zinc Electro-plated Steel
Throat: Non-Insulated
Angle: Straight
OD Max: 2.79 in.
Application: Rain-tight

Additional Info: Thread Length: 0.34 in., Body Length: 1.44 in., NEMA Rating: NEMA FB-1