Menu Search
Search
O-Z/GEDNEY #AC-125T

Connector, AC/Flex Conduit; 90 Degree; 1-1/4 in.

SKU # 78312601540
Type: AC and Flex Conduit Connector
Trade Size: 1-1/4 in.
Cable Openings: Single
Installation: Squeeze
Material: Zinc Electro-plated Malleable Iron
Throat: Insulated
Angle: 90 Degree
OD Min: 1.5 in.
OD Max: 1.75 in.
Application: Liquid-tight

Additional Info: Length: 2-4/5 in., Thread Length: 2-3/4 in., Width: 5/9 in.