The site is undergoing scheduled maintenance on Saturday March 6th. Intermittent outages may occur from 7:30 AM until 10:00 AM.

Menu Search
Search
EATON CROUSE-HINDS SERIES #CPR20

Conduit Connector, 4 in., Malleable Iron, Compression

SKU # 78456412220
Type: Rigid/Intermediate Conduit Connector
Trade Size: 4 in.
Installation: Compression
Material: Malleable Iron
Throat: Insulated
Angle: Straight
Application: Concrete-Tight