Menu Search
Search
ARLINGTON INDUSTRIES #802

Connector, EMT-Thinwall; Die Cast Zinc; Set-Screw; 1 in.

SKU # 01899700802
View more versions of this product
Trade Size: 1 in.
Type: EMT-Thinwall Connector
Installation: Set-Screw
Material: Die-cast Zinc
Throat: Non-insulated
Application: Concrete-Tight