Menu Search
Search
ARLINGTON INDUSTRIES #829ART

Connector, EMT-Thinwall; Compression; Die Cast Zinc; 4 in.

SKU # 01899783003
View more versions of this product
Trade Size: 4 in.
Type: EMT-Thinwall Connector
Installation: Compression
Material: Die-cast Zinc
Throat: Insulated
Application: Rain-tight

Additional Info: Packaging: 6. Listed for: Steel and Aluminim EMT, IMC and Rigid Conduit