Menu Search
Search
ABB INSTALLATION PRODUCTS #XC-240

Thomas and Betts® Connector, Flex Conduit; Screw-In; Die Cast Zinc; 3/8 in.

SKU # 78599144690 Manufacturer Series: Steel City®
Trade Size: 3/8 in. (1/2KO)
Type: Flex Conduit Connector
Cable Openings: Single
Installation: Screw-In
Material: Die-cast Zinc
Throat: Non-Insulated
Angle: Straight