Menu Search
Search
ABB INSTALLATION PRODUCTS #TC116A

Thomas and Betts Connector, EMT-Thinwall; Compression; Steel; 2 in.

SKU # 78599102500 Manufacturer Series: Steel City®
View more versions of this product
Trade Size: 2 in.
Type: EMT-Thinwall Connector
Installation: Compression
Material: Steel
Throat: Non-insulated
Application: Concrete-Tight