Menu Search
Search
ABB INSTALLATION PRODUCTS #XC-491

Thomas and Betts® Connector, AC/Flex Conduit; Squeeze Clamp; Malleable Iron; 1/2 in.

SKU # 78599144832 Manufacturer Series: Steel City®
Trade Size: 1/2 in.
Type: AC and Flex Conduit Connector
Cable Openings: Single
Installation: Clamp, Squeeze
Material: Malleable Iron
Throat: Non-Insulated
Angle: 90 Degree