Menu Search
Search
ABB INSTALLATION PRODUCTS #252

Thomas and Betts® Connector, AC/Flex Conduit; Hinged Clamp; Steel; 5/16 in.

SKU # 78621000252
View more versions of this product
Trade Size: 5/16 in. (3/8 KO)
OD Min: 0.44 in.
OD Max: 0.53 in.
Type: AC and Flex Conduit Connector
Cable Openings: Single
Installation: Clamp, Hinged
Material: Steel
Throat: Non-Insulated
Angle: Straight