Menu Search
Search
ABB INSTALLATION PRODUCTS #BUNV-N043-UL

PMA® Conduit Connector, 3/4 in., Polyamide/Nylon 6, Threaded

SKU # 78620994801
RoHS Compliant
Type: Conduit Connector
Trade Size: 3/4 in.
Installation: Threaded
Material: Polyamide/Nylon 6
Angle: Straight