Menu Search
Search
TOPAZ ELECTRIC CORP #833

Bushing, Rigid Conduit; Plastic; 1 in.

SKU # 75133818470
Bushing Type: Rigid Conduit
Installation: Threaded Female
Material: Plastic
Throat: Plastic
Temperature: 105 Degree C/221 Degree F
Trade Size: 1 in.