Menu Search
Search
O-Z/GEDNEY #GB-300

Bushing, Rigid Conduit; Zinc; Threaded Female; 1 in.

SKU # 68785510539
View more versions of this product
Trade Size: 1 in.
Bushing Type: Rigid Conduit
Installation: Threaded Female
Material: Zinc
Throat: Insulated
Temperature: 150 Degree C/305 Degree F