Menu Search
Search
O-Z/GEDNEY #IBC-125LS-20AC

Bushing, Rigid Conduit; Malleable Iron; 1-1/4 in.

SKU # 78312630376 Manufacturer Series: IBC-L-AC
Country of Origin: Mexico - Subject to change
Bushing Type: Rigid Conduit
Installation: Threadless Set-Screw
Material: Malleable Iron
Size: HxDia.: 0.62 x 2.12 in.
AC Cable Size: 14-2/0
Throat: Insulated
Temperature: 150 Degree C/302 Degree F
Trade Size: 1-1/4 in.

Additional Info: Lug Type: Lay In, Lug Material: Tin Plated Aluminum, Conductor Material: Copper/Aluminum, Min Grounding: 14, Turning Radius: 1-13/16 in.