Menu Search
Search
O-Z/GEDNEY #ABB-200

Bushing, Knockout; Thermoplastic; 2 in.

SKU # 78312600715
Bushing Type: Knockout
Installation: 2-Piece Threaded Male/Female
Material: Thermoplastic
Throat: Thermoplastic
Temperature: 150 Degree C/305 Degree F
Trade Size: 2 in.