Menu Search
Search
ARLINGTON INDUSTRIES #4403

Bushing, Knockout; Push-In; Plastic; 1-1/4 in.

SKU # 01899704403
View more versions of this product
Trade Size: 1-1/4 in.
Bushing Type: Knockout
Installation: Push-In
Material: Plastic
Throat: Plastic