Menu Search
Search
APPLETON #BBU-50

Appleton Bushing, Rigid Conduit; Plastic; Threaded Female; 1/2 in.

SKU # 78138115570
View more versions of this product
Trade Size: 1/2 in.
Bushing Type: Rigid Conduit
Installation: Threaded Female
Material: Plastic
Throat: Plastic
Temperature: 105 Degree C/221 Degree F