Menu Search
Search
ABB INSTALLATION PRODUCTS #226

Thomas and BettsĀ® Bushing, Rigid Conduit; Plastic; Threaded Female; 1-1/2 in.

SKU # 78621000226
Bushing Type: Rigid Conduit
Installation: Threaded Female
Material: Plastic
Throat: Plastic
Temperature: 105 Degree C/221 Degree F
Trade Size: 1-1/2 in.