Menu Search
Search
O-Z/GEDNEY #NG125150

AppletonĀ® Conduit Body Gasket, Screw-on, 1-1/4 to 1-1/2 in.

SKU # 68785500083 Manufacturer Series: Series NG
Country of Origin: India - Subject to change
Type: Conduit Body Gasket
Cover Type: Screw-on
Material: Neoprene
Trade Size: 1-1/4 to 1-1/2 in.