Menu Search
Search
EMERSON #980FIG

Appleton Conduit Body Blank Cover and Gasket 3-1/2" & 4" Gray Iron Wedgenut Mount

SKU # 78138116807
Country of Origin: United States - Subject to change
Cover Type: Conduit Body Blank Cover and Gasket
Installation: Wedgenut Mount
Material: Gray Iron
Trade Size: 3-1/2 in. and 4 in.
Form/​Series: FM8

Additional Info: Form-IN-Place Cover w/Integral Gasket