Menu Search
Search

RED DOT

Conduit Body; Rigid; Aluminum

(2 Product Options)
  • Type: Conduit Outlet Body
  • Configuration: C
  • Installation: Threaded
  • Application: Rigid Conduit
View All Specifications

Filters

Filter Table By

Loading...

Applied Filters

Clear Filters
Part #    
 
-
-
Type: Conduit Outlet Body
Configuration: C
Installation: Threaded
Application: Rigid Conduit
Material: Aluminum
Number of Hubs: 2
Hub Placement: Straight
Access: Side