Menu Search
Search
EMERSON #LB100-M

Appleton Conduit Body; Rigid; Iron; 90 deg., (2) 1 in. hubs

SKU # 78138147630
View more versions of this product
Hub Size: 1 in.
Type: Conduit Outlet Body
Configuration: LB
Installation: Threaded
Application: Rigid Conduit
Cover: Cover Not Included
Material: Malleable Iron
Number of Hubs: 2
Hub Placement: 90-Degree
Access: Back
Form/​Series: Form 35