Menu Search
Search
EMERSON #BT300-M

Appleton Conduit Body; Rigid; Iron; T-shaped, (3) 3 in. hubs

SKU # 78138147421 Manufacturer Series: NEC 8X
Type: Conduit Outlet Body
Configuration: T
Hub Size: 3 in.
Installation: Threaded
Application: Rigid Conduit
Cover: Cover & Gasket Included
Material: Malleable Iron
Number of Hubs: 3
Hub Placement: Tee
Access: Side
Form/​Series: Mogul

Additional Info: Includes: Built-in Rollers. Cover Type: Cast Cover w/Neoprene Gasket