Menu Search
Search
EMERSON #BUB100-A

Appleton Conduit Body; IMC, Rigid; Aluminum; 45 deg., (2) 1 in. hubs

SKU # 78138174351 Manufacturer Series: NEC 6x8x

Compare

Maximum number of products selected.
Type: Conduit Outlet Body
Configuration: UB
Hub Size: 1 in.
Installation: Threaded, Screws
Application: Rigid Metal Conduit and IMC
Cover: Cover and Gasket Included
Material: Aluminum
Number of Hubs: 2
Hub Placement: 45-Degree
Access: Back
Form/​Series: Mogul

Additional Info: Finish: Epoxy Powder Coat