Menu Search
Search
EATON CROUSE-HINDS SERIES #C25-CGN

SnapPack Conduit Body; Rigid; Aluminum; Straight, (2) 3/4 in. hubs

SKU # 78456474450

Compare

Maximum number of products selected.
Type: Conduit Outlet Body
Configuration: C
Hub Size: 3/4 in.
Installation: Threaded
Application: Rigid Conduit
Cover: Cover & Gasket Included
Material: Aluminum
Number of Hubs: 2
Hub Placement: Straight
Access: Side

Additional Info: Cover Type: Aluminum Cover w/Neoprene Gasket