Menu Search
Search
APPLETON #BC300-M

Appleton Conduit Body; Rigid; Iron; Straight, (2) 3 in. hubs

SKU # 78138147416
View more versions of this product
Hub Size: 3 in.
Type: Conduit Outlet Body
Configuration: C
Installation: Threaded
Application: Rigid Conduit
Cover: Cover & Gasket Included
Material: Malleable Iron
Number of Hubs: 2
Hub Placement: Straight
Access: Side
Form/​Series: Mogul

Additional Info: Cover Type: Cast Cover w/Neoprene Gasket