Menu Search
Search
APPLETON #LBDN400-A

Appleton Conduit Body; Rigid; Aluminum; 90 deg., (2) 4 in. hubs

SKU # 78138147462
Hub Size: 4 in.
Type: Conduit Outlet Body
Configuration: LB
Installation: Threaded
Application: Rigid Conduit
Cover: Cover & Gasket Included
Material: Aluminum
Number of Hubs: 2
Hub Placement: 90-Degree
Access: Back
Form/​Series: LBD Pulling Fitting

Additional Info: Cover Type: Cast Cover w/Neoprene Gasket