Menu Search
Search
ABB INSTALLATION PRODUCTS #LB98

Thomas and Betts® Conduit Body; Rigid; Iron; 90 deg., (2) 3-1/2 in. hubs

SKU # 78621016572 Manufacturer Series: BlueKote
View more versions of this product
Hub Size: 3-1/2 in.
Type: Conduit Outlet Body
Configuration: LB
Installation: Threaded
Application: Rigid Conduit
Cover: Cover Not Included
Material: Gray Iron
Number of Hubs: 2
Hub Placement: 90-Degree
Access: Back
Form/​Series: Form 8

Additional Info: BlueKote Teflon - based internal finish