Menu Search
Search
UNISTRUT CORP #P4000-20HG

Metal Framing Channel Steel 20-ft Hot-Dip Galvanized

SKU # 78636403858 Manufacturer Series: P4000

Compare

Maximum number of products selected.
Type: Metal Framing
Configuration: Single
Material: Steel
Finish: Hot Dip Galvanized
Height: 13/16 in.
Width: 1-5/8 in.
Gauge: 16 Gauge
Holes: Solid
Length: 20 ft.

Channels: Type - Metal Framing; Configuration - Single; Material - Steel; Finish - Hot-Dip Galvanized ; Height - in - 13/16; Width - in - 1-5/8; Gauge - 16; Holes - Solid; Length - 20-ft; Manufacturer Series - P4000