Menu Search
Search
STEEL #1-5/8IN-12G-304SS-10FTCHANNEL

Channel, 1-5/8 in. H x 1-5/8 in. W x 10 ft. L

SKU # 43807498989
Type: Channel
Material: 304 Stainless Steel
Finish: Galvanized
Height: 1-5/8 in.
Width: 1-5/8 in.
Gauge: 12 Gauge
Length: 10 ft.