Menu Search
Search
EATON B-LINE SERIES #B22I-12GLV

Strut Concrete Insert, 3.1 in. H x 1.6 in. W x 12 in. L

SKU # 78101129820 Manufacturer Series: B22
Type: Strut Concrete Insert
Material: Steel
Finish: Pre-Galvanized
Height: 3.1 in.
Width: 1.6 in.
Gauge: 12 Gauge
Length: 12 in.