Menu Search
Search
EATON B-LINE SERIES #B22TH-120GLV

Metal Framing Channel Steel 10-ft Pre-Galvanized

SKU # 78101121380 Manufacturer Series: B22
Type: Metal Framing
Configuration: Single
Material: Steel
Finish: Pre-Galvanized
Height: 1-5/8 in.
Width: 1-5/8 in.
Gauge: 12 Gauge
Holes: Holes-Back/Sides, 9/16 in.OD, 1-7/8 in.OC
Length: 10 ft.