Menu Search
Search
ABB INSTALLATION PRODUCTS #B-905-10-PG

Thomas and Betts® Metal Framing Channel Steel 10-ft Pre-Galvanized

SKU # 78599116594 Manufacturer Series: Steel City®
Type: Metal Framing
Configuration: Single
Material: Steel
Finish: Pre-Galvanized
Height: 1-1/2 in.
Width: 1-1/2 in.
Gauge: 12 Gauge
Holes: Holes-Back, 9/16 in.OD, 1-1/2 in.OC
Length: 10 ft.