Menu Search
Search
ABB INSTALLATION PRODUCTS #B1200HS-10T316SS

Superstrut® Half Slotted Channel, 9/16 in., 13/16 in. H x 1-5/8 in. W

SKU # 61601310474

Compare

Maximum number of products selected.
Type: Half Slotted Channel
Material: 316 Stainless Steel
Height: 13/16 in.
Width: 1-5/8 in.
Gauge: 12 Gauge
Holes: 9/16 in.
Length: 10 ft.