Menu Search
Search
ABB INSTALLATION PRODUCTS #A1200

Superstrut® Channel: Plain; Steel; GoldGalv®; 12 Ga; 10 ft. L

SKU # 61601313486

Compare

Maximum number of products selected.
Type: Channel
Configuration: Plain
Material: Steel
Finish: Gold Galvanized
Height: 1-5/8 in.
Width: 1-5/8 in.
Gauge: 12 Gauge
Holes: No Holes
Length: 10 ft.