Menu Search
Search
ABB INSTALLATION PRODUCTS #B1400HS-1FT-6IN

Superstrut® Channel, Half-slot; Steel; Gold Galv; 14 Gauge; 1-5/8 in. x 13/16 in.; 1 ft. 6 in.

SKU # 61601311908

Compare

Maximum number of products selected.
View more versions of this product
Length: 1 ft. 6 in.
Height: 13/16 in.
Type: Channel, Half-slot, Metal Framing
Configuration: Single
Material: Steel
Finish: Gold Galvanized
Width: 1-5/8 in.
Gauge: 14 Gauge
Holes: 9/16 x 1-1/8 in., 2 in. OC