Menu Search
Search
ABB INSTALLATION PRODUCTS #A218-EG

Thomas and Betts Channel Wing, 5-7/8 x 3-7/8 in. Fitting, Steel, Electro-Galvanized

SKU # 61601307220
RoHS Compliant
Fitting Type: Channel Wing
Fitting Size: 5-7/8 x 3-7/8 in.
Material: Steel
Finish: Electro-Galvanized

Channel Wing-Shaped Fittings: Fitting Type - Channel Wing; Fitting Size - 5-7/8 x 3-7/8 in.; Material - Steel; Finish - Electro-Galvanized; Additional Information - Post Dimension: 1-5/8 in. L x 1-21/32 in. W, Color: Silver

Additional Info: Post Dimension: 1-5/8 in. L x 1-21/32 in. W, Color: Silver