Menu Search
Search
ABB INSTALLATION PRODUCTS #B-922

Thomas and Betts® Channel Double Wing 8

SKU # 78599175777 Manufacturer Series: Steel City®
Fitting Type: Channel Double Wing
Number of Holes: 8
Fitting Size: 4-1/2 x 4-1/2
Channel Depth: 1-1/2 in.
Material: Steel
Finish: Galv-Krom

Channel Wing-Shaped Fittings: Fitting Type - Channel Double Wing; Number of Holes - 8; Fitting Size - 4-1/2 x 4-1/2; Channel Depth - in - 1-1/2; Material - Steel; Finish - Galv-Krom; Additional Information - Application: Opposite Side Angle Connector

Additional Info: Application: Opposite Side Angle Connector